Specifications
Details
- Country of OriginJP
- Manufacturer Product Page
- SeriesVQ
Overview
Mfr description
VV5Q41-0802SDV
- Base mounted plug-in manifold for VQ4*0* valve
- Serial interface (SI) unit connection
- Many PLC types
- Maximum 18 stations available as standard
- 12 port sizes available
- Optional IP65 enclosure