Motion
PM2520DX

GGB BEARINGS
PM2520DX

Die & Mold Plain-Bearing - 25 mm Bore, 28 mm OD, 20 mm Length, POM Material
MI ITEM #03131969
MFR #PM2520DX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM2520DX

Die & Mold Plain-Bearing - 25 mm Bore, 28 mm OD, 20 mm Length, POM Material
MI ITEM #03131969
MFR #PM2520DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PM2520DX METAL-POLYMER - DX

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    POM
  • Inside Diameter
    25 mm
  • Overall Length
    20 mm
  • Groove Type
    Plain Interior
  • Outside Diameter
    28 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought