Motion
56C17F5325H

LEESON ELECTRIC
56C17F5325H

Farm Duty Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03131988
MFR #56C17F5325H
Price$539.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17F5325H

Farm Duty Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03131988
MFR #56C17F5325H

Mfr description
1/2HP 1800RPM F102 TEFC 115/208-230V 56
  • Shaft end mechanically locked on C-face models Capacitor start design for high starting torque Shaft slinger Low temperature manual reset thermal protector Totally enclosed and fully gasketed construction for dirty environments Condensate drains
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$539.24/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    6.5600 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.82 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    25 lbs

Details

  • 2D Drawing
  • Additional Details
    Double-Shielded Bearings;Exxon Polyrex Em Grease;Shaft Flingers;Condensation Drains
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    8.8 A;4.2-4.4 A at 115 V;208-230 V
  • Applications
    Agricultural
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/2, F#56C, RPM:1800, 115/208-230V, TEFC
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.8/4.2-4.4 A
  • Full Load Efficiency
    66 %
  • Full Load Torque
    24.1 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.50 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    L
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    F102
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027764
  • Model
    56C17F5325H
  • Motor Category
    Farm Duty Motor
  • Motor Design Code
    L
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Product Type
    Farm Duty Motors
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    722856027764
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)