Motion
CL-13410
Clamp Rest - Stainless Steel Material, For Use With Slotted-Heel Clamp Straps, #10-32 (Thread), 1 (Length) in Size
MI ITEM #03132113
MFR #CL-13410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp Rest - Stainless Steel Material, For Use With Slotted-Heel Clamp Straps, #10-32 (Thread), 1 (Length) in Size
MI ITEM #03132113
MFR #CL-13410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-13410 CLAMP REST

Specifications

  • Type
    Clamp Rest
  • For Use With
    Slotted-Heel Clamp Straps
  • Material
    Stainless Steel
  • Size
    #10-32 (Thread), 1 (Length) in
  • Finish Coating
    Passivated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought