Motion
13604
Adjustable Wrench - 4 in Overall Length, Plain Handle, 0.5000 in Maximum Jaw Capacity
Mi Item #03132128
MFR #13604
Price$20.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 4 in Overall Length, Plain Handle, 0.5000 in Maximum Jaw Capacity
Mi Item #03132128
MFR #13604

Mfr description
13604A 4"BLACK ADJ WRENCH POL HEAD
  • Measurement scale on head conveniently shows fastener size
  • Precision hardened and anti-corrosion treated
  • Exceed ANSI specifications for strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.50/each

Specifications

Dimensions

  • Overall Length
    4 in

Details

  • Additional Details
    Heavy Duty
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    0.5000 in
  • Measurement Scale
    Scale Included
  • Measurement System
    Imperial
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)