Overview
Mfr description
23304 STRAIGHT LOCK PLIERS 7"
Specifications
- Overall Length7 in
- Includes CutterCutter Cutter Not Includedt Included
- Release TypeEasy Release
- Jaw StyleSerrated
- Nose ShapeStraight
- Adjustment TypeScrew
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data