Motion
23305
Locking Pliers - Serrated, 10 in Overall Length
MI ITEM #03132142
MFR #23305
Price$16.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Serrated, 10 in Overall Length
MI ITEM #03132142
MFR #23305

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.01/each

Specifications

Dimensions

  • Overall Length
    10 in

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Cutter Cutter Not Includedt Included
  • Jaw Style
    Serrated
  • Nose Shape
    Straight
  • Release Type
    Easy Release

Overview

Mfr description
23305 STRAIGHT LOCK PLIERS 10"
  • Convenient one-hand release lever
  • Heavy-duty jaw surfaces provide extra gripping power

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought