Overview
Mfr description
23320 CLAMP LOCK PLIERS REG TIP 6"
Specifications
- Overall Length6 in
- Includes CutterCutter Cutter Not Includedt Included
- Release TypeEasy Release
- Jaw StyleSerrated
- Nose ShapeC-Clamp
- Adjustment TypeScrew
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data