Motion
23321
Locking Pliers - 11 in Overall Length
Mi Item #03132148
MFR #23321
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - 11 in Overall Length
Mi Item #03132148
MFR #23321

Mfr description
23321 CLAMP LOCK PLIERS RED TIP 11"
  • Convenient one-hand release lever
  • Heavy-duty jaw surfaces provide extra gripping power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.00/each

Specifications

Dimensions

  • Height
    1.7
  • Jaw Length
    2-1/4 in
  • Length
    9.1
  • Overall Length
    11 in
  • Weight
    1.70 lbs, 1.7

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Cutter Cutter Not Includedt Included
  • Nose Shape
    C-Clamp
  • Release Type
    Easy Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)