Motion
33007
Socket Universal Joint - 3/4 in Drive, 4-5/16 in Length, Alloy Steel, Socket Universal Joint
MI ITEM #03132163
MFR #33007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Universal Joint - 3/4 in Drive, 4-5/16 in Length, Alloy Steel, Socket Universal Joint
MI ITEM #03132163
MFR #33007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33007 3/4"DRIVE UNIVERSAL JOINT

Specifications

  • Accessory Type
    Socket Universal Joint
  • Drive Size
    3/4 in
  • Material
    Alloy Steel
  • Length/Diameter
    4-5/16 in
  • Weight
    1.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought