1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
33011
Socket Adapter - 1 in, 3/4 in Drive, 2-5/8 in Length, Alloy Steel, Socket Adapter
MI ITEM #
03132166
MFR #
33011
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
WILLIAMS TOOLS 33011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
33011
Socket Adapter - 1 in, 3/4 in Drive, 2-5/8 in Length, Alloy Steel, Socket Adapter
MI ITEM #
03132166
MFR #
33011
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
33011 1"F 3/4" M ADAPTER
Specifications
Accessory Type
Socket Adapter
Drive Size
1 in, 3/4 in
Material
Alloy Steel
Length/Diameter
2-5/8 in
Weight
0.94 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data