Motion
33240
Non-Impact Socket - Imperial, 3/4 in Drive Size, 1-1/4 in Socket Size, 12 PT, Standard Type
MI ITEM #03132173
MFR #33240
List Price$19.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/4 in Drive Size, 1-1/4 in Socket Size, 12 PT, Standard Type
MI ITEM #03132173
MFR #33240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.47/each for your price

Overview

Mfr description
33240 1-1/4"STD 12PT SOCKET 3/4"DR

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/4 in
  • Socket Points
    12 PT
  • Material
    Alloy Steel
  • Overall Length
    2.1875 in
  • UPC_NO
    662459332400
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought