Motion
38164
Impact Socket - 2 in Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #03132212
MFR #38164
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2 in Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #03132212
MFR #38164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38164 2"IMPACT STD 6PT 3/4" DRIVE

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    2 in
  • Socket Points
    6 PT
  • Overall Length
    2.6750 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • UPC_NO
    662459381644
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text