Overview
Mfr description
38228 3/4"DR IMPACT HEX SOCKET 7/8"
Specifications
- Drive Size3/4 in
- Measurement SystemImperial
- Socket Size7/8 in
- Socket PointsHex Bit
- Overall Length3-1/2 in
- Finish CoatingBlack
- Shaft StyleBit
- UPC_NO662459382283
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data