Motion
38232
Impact Socket - 1 in Socket Size, 3/4 in Drive, Hex Bit, Hex Bit Type, Black Finish
Mi Item #03132219
MFR #38232
Price$62.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket Size, 3/4 in Drive, Hex Bit, Hex Bit Type, Black Finish
Mi Item #03132219
MFR #38232

Mfr description
38232 3/4"DR IMPACT HEX SOCKET 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.25/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3-1/2 in
  • Socket Size
    1 in

Details

  • Color Finish
    Black
  • Finish Coating
    Black
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Hex Bit
  • UPC_NO
    662459382320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)