Motion
38240
Impact Socket - 1-1/4 in Socket Size, 3/4 in Drive, 6 PT, Hex Bit Type, Black Oxide Finish
Mi Item #03132221
MFR #38240
Price$68.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/4 in Socket Size, 3/4 in Drive, 6 PT, Hex Bit Type, Black Oxide Finish
Mi Item #03132221
MFR #38240

Mfr description
38240 3/4"DR IMPACT HX SOCKET 1-1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.02/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3.5000 in
  • Socket Size
    1-1/4 in

Details

  • Color Finish
    Black
  • Finish Coating
    Black Oxide
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    6 PT
  • Socket Type
    Hex Bit
  • UPC_NO
    662459382405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)