Motion
38903
Impact Socket Set - Imperial Measurement System, Impact, Hex Bit Socket Points, 3/4 in Drive Size, Bit Shaft Style, Number of Sockets: 22 PC
Mi Item #03132223
MFR #38903
Price$487.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Imperial Measurement System, Impact, Hex Bit Socket Points, 3/4 in Drive Size, Bit Shaft Style, Number of Sockets: 22 PC
Mi Item #03132223
MFR #38903

Mfr description
38903 9PC 3/4"DR IMPACT HEX SOCKET
  • One-piece design maximizes strength and reduces breakage
  • Chamfered ends provide easy engagement of the drive tool and fastener
  • Suitable for use with pneumatic and electric impact wrenches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.98/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    1-1/4 in
  • Min Size
    1/2 in
  • Overall Length
    3-1/2 in
  • Socket Sizes
    1 in, 1-1/4 in, 1-1/8 in, 1/2 in, 13/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in

Details

  • Additional Details
    One-Piece Design
  • Included Accessories
    Metal Tool Box
  • Measurement System
    Imperial
  • Number Of Pieces
    9
  • Number of Sockets
    22 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Impact
  • UPC_NO
    662459389039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)