Motion
450H150US

MEGADYNE
450H150US

H, 0.5000 in Pitch, 1143 mm Pitch Length, 1.5000 in Width, 90 Teeth, Chloroprene Material
Mi Item #03132628
MFR #450H150US
Price$169.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
450H150US

H, 0.5000 in Pitch, 1143 mm Pitch Length, 1.5000 in Width, 90 Teeth, Chloroprene Material
Mi Item #03132628
MFR #450H150US

Mfr description
450H150US TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.65/each

Specifications

Dimensions

  • Overall Length
    1143 mm
  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    1143 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)