Motion
BA1614ZOH
Needle Roller Bearing - 1.0000 in Bore, 1.2500 in OD, 0.8750 in Width, Open
MI ITEM #03132678
MFR #BA1614ZOH
Your Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.0000 in Bore, 1.2500 in OD, 0.8750 in Width, Open
MI ITEM #03132678
MFR #BA1614ZOH

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$14.68/each(List $16.89)

Overview

Mfr description
BA1614ZOH
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    16900 N
  • Static Load Capacity
    30400 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    BA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA1614ZOH
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.07 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BA1614ZOH Needle Roller Bearing has a 1.0000 in bore diameter, open closure type, 1.2500 in outside diameter, 0.8750 in overall width, and 0.07 lb weight, making it ideal for moderate-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought