Motion
BHA1624ZOH
Needle Roller Bearing - Open End, 1.0000 in Bore, 1.3125 in OD, 1.5000 in Width, Open
MI ITEM #03132685
MFR #BHA1624ZOH
Your Price$20.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 1.0000 in Bore, 1.3125 in OD, 1.5000 in Width, Open
MI ITEM #03132685
MFR #BHA1624ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.07/each(List $23.08)

Overview

Mfr description
BHA1624ZOH NEEDLE BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
  • Heavy Duty

Specifications

  • Drawn Cup Type
    Open End
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    39400 N
  • Static Load Capacity
    74400 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    BHA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BHA1624ZOH
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.15 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BHA1624ZOH Needle Roller Bearing features a 1.0000 in bore diameter, open closure type, open end design, 1.3125 in outside diameter, 1.5000 in overall width, and 0.15 lb weight, making it ideal for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text