Overview
Mfr description
5026 BALL TRANSFER
- Conveyance possible in every direction
- Simple construction of intersections and switchblades
- Easy running balls
- Applications: Alignment of medium-heavy and heavy plates, containers with smooth surfaces and pushing of steel or wooden plates
- Installation upside down is possible
- Support balls circulate under the main ball in operation so that the material to be conveyed is constantly supported
- Balls rotate on a number of small circulating balls, which in turn rotate on a hardened mushroom-shaped steel table
- Load capacity of ball rollers is best used if the balls have exactly the same level
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data