Motion
GTG200X100
Industrial Hose - 2 in Inner Diameter, 6 psi Working Pressure, Material Handling Hose Type, PVC Cover Material
Mi Item #03132913
MFR #GTG200X100
Price$6.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 2 in Inner Diameter, 6 psi Working Pressure, Material Handling Hose Type, PVC Cover Material
Mi Item #03132913
MFR #GTG200X100

Mfr description
GTG200X100 DUST/BLOWER HOSE
  • Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Anti-Microbial Tube - Inhibits growth of bacteria, fungi, mold and yeast. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.45/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2 in

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Cover Material
    PVC
  • Hose Covering Material
    PVC
  • Hose Type
    Material Handling Hose
  • Manufacturer Upc Number
    822353060186
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    GTG™ Series PVC Ducting/Material Handling Hose
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Cable protection, Drain lines, Ducting, ventilation and fume removal, Dust collection, Material handling - light duty
  • UPC_NO
    822353060186
  • Working Pressure
    6 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)