Motion
HV/SC612 6100 C-P SET

MORSE
HV/SC612 6100 C-P SET

330142 Silent Chain Conn Link Set - 0.7500 in Pitch, For Use with: SC612, Material: Steel
MI ITEM #03133047
MFR #HV/SC612 6100 C-P SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV/SC612 6100 C-P SET

330142 Silent Chain Conn Link Set - 0.7500 in Pitch, For Use with: SC612, Material: Steel
MI ITEM #03133047
MFR #HV/SC612 6100 C-P SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    45000 lb
  • Chain Overall Width
    3.0000 in
  • Chain Size
    0.75 in
  • Pitch
    0.7500 in
  • Weight
    0.00 lbs
  • Width Over Drilled Pins
    3.2080 in

Details

  • Link Type
    Cotter Pin Connector Set
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HV/SC612 6100 C-P SET
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288466550
  • Material
    Steel
  • Product Types
    Inverted Tooth Chain Drives

Overview

Mfr description
330142 SC612 CONNECTING PIN SET
  • HV/SC Chain accessory, 6100 series cotter pin connecting link set Available in 3/8", 1/2", 3/4", 1", 1 1/2", 2" pitches Provides smooth, quiet, cost-efficient operation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought