Motion
120100 X 8 KW

DODGE
120100 X 8 KW

Taper Lock Bushing - 120100 Series, 8.0000 in Bore, 2 x 3/4 in Keyway
MI ITEM #03133117
MFR #120100 X 8 KW
List Price$9,561.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
120100 X 8 KW

Taper Lock Bushing - 120100 Series, 8.0000 in Bore, 2 x 3/4 in Keyway
MI ITEM #03133117
MFR #120100 X 8 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,561.47/each for your price

Overview

Mfr description
120100 8" TL BUSHING 117522

Specifications

  • Bushing Size
    120100
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    2 x 3/4 in
  • Outside Diameter
  • Length Through Bore
  • Torque Capacity
    1520000 in
  • Screw Torque
    13700 in
  • Number Of Bolt Holes
    6
  • Screw Thread Size
    1-1/2 in
  • Screw Length
    4-1/4 in
  • Manufacturer Catalog Number
    117522
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782475882205
  • UPC_NO
    782475882205
  • Weight
    410.00 lbs
  • Wrench Torque
    13700 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text