Motion
NCDGKFN25-0600

SMC CORP OF AMERICA
NCDGKFN25-0600

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #03133229
MFR #NCDGKFN25-0600
Price$67.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGKFN25-0600

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #03133229
MFR #NCDGKFN25-0600

Mfr description
NCDGKFN25-0600 CYL.
  • Non rotating, high speed/precision cylinder
  • Non rotating accuracy: 1° ( ø20, ø25), 0.8° (ø32), 0.5° (ø40- ø63)
  • 8 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.25/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    6 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front flange style
  • Magnet
    Built-in
  • Mounting Type
    Front flange style
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod - Non-Rotating
  • Series
    NCG
  • Type
    Non-rotating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)