Motion
CP785
Air Drill Driver - CP785, Not Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 0.5 hp, 2400 rpm Maximum Speed
MI ITEM #03133243
MFR #CP785
List Price$360.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - CP785, Not Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 0.5 hp, 2400 rpm Maximum Speed
MI ITEM #03133243
MFR #CP785

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$360.09/each for your price

Overview

Mfr description
CP785 3/8 DRILL
  • Powerful and efficient motor resists to stalls
  • Handle exhaust allowing the air to flow away from the operator

Specifications

  • Chuck Size
    3/8 in
  • Horsepower
    0.5 hp
  • Handle Style
    Pistol
  • Power Rating
    0.50 hp
  • Maximum Speed
    2400 rpm
  • Reversible
    Not Reversible
  • Chuck Style
    Keyed
  • Material
    Aluminum
  • Hose Size
    3/8 in
  • Series
    CP785
  • Manufacturer Upc Number
    15451026226
  • UPC_NO
    015451026226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text