Motion
T024134
Air Drill Driver - CP785, Not Reversible, Pistol Handle, Chuck Size 1/2 in, Horsepower 0.5 hp, 500 rpm Maximum Speed
MI ITEM #03133244
MFR #T024134
List Price$613.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - CP785, Not Reversible, Pistol Handle, Chuck Size 1/2 in, Horsepower 0.5 hp, 500 rpm Maximum Speed
MI ITEM #03133244
MFR #T024134

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$613.37/each for your price

Overview

Mfr description
CP785H 1/2 DRILL
  • Powerful and efficient motor resists to stalls
  • Handle exhaust allowing the air to flow away from the operator

Specifications

  • Chuck Size
    1/2 in
  • Horsepower
    0.5 hp
  • Handle Style
    Pistol
  • Power Rating
    0.50 hp
  • Maximum Speed
    500 rpm
  • Reversible
    Not Reversible
  • Chuck Style
    Keyed
  • Material
    Aluminum
  • Hose Size
    3/8 in
  • Series
    CP785
  • Manufacturer Upc Number
    15451400187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text