Motion
CP797-6
1 Inch Air Impact Wrench with 6 Inch Extended Anvil, D-Handle with Side Handle, Max Torque Reverse Output 1400 ft. lbf / 1890 Nm, 4200 RPM, Double Rocking Dog
Mi Item #03133245
MFR #CP797-6
Price$2,269.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Air Impact Wrench with 6 Inch Extended Anvil, D-Handle with Side Handle, Max Torque Reverse Output 1400 ft. lbf / 1890 Nm, 4200 RPM, Double Rocking Dog
Mi Item #03133245
MFR #CP797-6

Mfr description
CP797-6 1" IMPACT WRENCH
  • Clutch delivers smooth operation and extreme durability
  • Ideal for high volume work on trucks, buses, and heavy equipment
  • 1" straight impact wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,269.70/each

Specifications

Dimensions

  • Drive Size
    1 in

Details

  • Handle Style
    D-Handle
  • Handle Type
    D-Handle
  • Manufacturer Upc Number
    15451009298
  • Material
    Aluminum
  • UPC_NO
    015451009298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)