Motion
CP854
Pneumatic Angle Grinder - 12000 rpm Maximum Speed, 24.0 cfm, 0.25 in Inlet, 0.7 hp, 4.0 in Disc Size
Mi Item #03133246
MFR #CP854
Price$491.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Angle Grinder - 12000 rpm Maximum Speed, 24.0 cfm, 0.25 in Inlet, 0.7 hp, 4.0 in Disc Size
Mi Item #03133246
MFR #CP854

Mfr description
CP854 4" ANGLE GRINDER
  • 4" heavy-duty angle grinder
  • Rugged aluminum alloy housing but lightweight for maximum operator comfort
  • Spiral bevel gearing in angle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$491.87/each

Specifications

Dimensions

  • Hose Size
    0.3800 in;10 mm
  • Inlet Size
    0.25 in
  • Maximum Disc Size
    4.0 in
  • Overall Length
    9.00 in
  • Tool Weight
    3.75 lbs

Details

  • Air Consumption
    660 lpm
  • Air Consumption @ Load
    24.0 cfm
  • Free Speed
    13000 rpm
  • Horsepower
    0.7 hp
  • Includes
    Wrench Spanner, Air Angle Die Grinder
  • Manufacturer Upc Number
    15451030872
  • Material
    Aluminum
  • Maximum Speed
    12000 rpm
  • Product Types
    Pneumatic Grinder
  • Spindle Lock
    No
  • UPC_NO
    015451030872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)