Motion
2AK49 3/4
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 4.5 in Pitch Dia., 4.75 in O.D., Finished, 0.7500 in Bore Size, Cast Iron Material
MI ITEM #03133340
MFR #2AK49 3/4
Price$131.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 4.5 in Pitch Dia., 4.75 in O.D., Finished, 0.7500 in Bore Size, Cast Iron Material
MI ITEM #03133340
MFR #2AK49 3/4

Mfr description
2AK49 3/4 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.33/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    3/4 in
  • Face Width  
    1.3750 in
  • Hub Projection
    .469
  • Keyway Size
    3/16 X 3/32 in
  • Length Through Bore  
    1.34375 in
  • Outside Diameter  
    4.7500 in
  • Overall Width
    1.375 in
  • Pitch Diameter
    4.5 in
  • Set Screw Size
    1/4-20X1/4 in
  • Storage Dimension Height
    1.34375 in
  • Storage Dimension Length
    4.75 in
  • Storage Dimension Width
    10.25
  • Weight
    4.10 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950229522
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • UPC_NO
    697950229522

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)