Motion
2BK100 1
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 2 Groove, 9 in Pitch Dia., 9.75 in O.D., Finished, 1.0000 in Bore Size, Cast Iron Material
Mi Item #03133392
MFR #2BK100 1
Price$301.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 2 Groove, 9 in Pitch Dia., 9.75 in O.D., Finished, 1.0000 in Bore Size, Cast Iron Material
Mi Item #03133392
MFR #2BK100 1

Mfr description
2BK100 1 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.54/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1 in
  • Bushing Bore Range
    1.0000 to 1.6875 in
  • Face Width  
    1.7500 in
  • Hub Outside Diameter
    2.1250 in
  • Hub Projection
    .344
  • Keyway Size
    1/4 X 1/8 in
  • Length Through Bore  
    1.59375 in
  • Outside Diameter  
    9.7500 in
  • Overall Width
    1.75 in
  • Pitch Diameter
    9 in
  • Set Screw Size
    5/16-18X5/16 in
  • Storage Dimension Height
    2.1 in
  • Storage Dimension Length
    9.8 in
  • Storage Dimension Width
    9.8
  • Weight
    11.40 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950237350
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • UPC_NO
    697950237350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)