Motion
2BK120 1
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 2 Groove, 11 in Pitch Dia., 11.75 in O.D., Finished, 1.0000 in Bore Size, Cast Iron Material
MI ITEM #03133400
MFR #2BK120 1
Your Price$294.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 2 Groove, 11 in Pitch Dia., 11.75 in O.D., Finished, 1.0000 in Bore Size, Cast Iron Material
MI ITEM #03133400
MFR #2BK120 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$294.97/each(List $346.84)

Overview

Mfr description
2BK120 1 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Keyway Size
    1/4 X 1/8 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1.0000 to 1.6875 in
  • Pitch Diameter
    11 in
  • Overall Width
    1.75 in
  • Pulley Construction
    Arm / Spoke
  • Hub Outside Diameter
    2.1250 in
  • Storage Dimension Height
    2.1 in
  • Hub Projection
    .344
  • Storage Dimension Length
    11.8 in
  • Storage Dimension Width
    1.8
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950237572
  • UPC_NO
    697950237572
  • Weight
    13.60 lbs
  • Set Screw Size
    5/16-18X5/16 in
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text