Motion
2BK36 1 3/8
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 2 Groove, 3 in Pitch Dia., 3.75 in O.D., Finished, 1.3750 in Bore Size, Cast Iron Material
MI ITEM #03133450
MFR #2BK36 1 3/8
Price$123.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 2 Groove, 3 in Pitch Dia., 3.75 in O.D., Finished, 1.3750 in Bore Size, Cast Iron Material
MI ITEM #03133450
MFR #2BK36 1 3/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$123.63/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-3/8 in
  • Face Width  
    1.7500 in
  • Hub Outside Diameter
    2.3750 in
  • Hub Projection
    .469
  • Keyway Size
    5/16 X 5/32 in
  • Length Through Bore  
    1.96875 in
  • Outside Diameter  
    3.7500 in
  • Overall Width
    1.75 in
  • Pitch Diameter
    3 in
  • Set Screw Size
    5/16-18X5/16 in
  • Storage Dimension Height
    2.9375 in
  • Storage Dimension Length
    3.9375 in
  • Storage Dimension Width
    3.9375
  • Weight
    3.86 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950236131
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    697950236131

Overview

Mfr description
2BK36 1 3/8 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text