Motion
2BK40 5/8
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 2 Groove, 3.2 in Pitch Dia., 3.95 in O.D., Finished, 0.6250 in Bore Size, Cast Iron Material
MI ITEM #03133456
MFR #2BK40 5/8
Price$114.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 2 Groove, 3.2 in Pitch Dia., 3.95 in O.D., Finished, 0.6250 in Bore Size, Cast Iron Material
MI ITEM #03133456
MFR #2BK40 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.41/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    5/8 in
  • Face Width  
    1.7500 in
  • Hub Outside Diameter
    2.5000 in
  • Hub Projection
    .469
  • Keyway Size
    3/16 X 3/32 in
  • Length Through Bore  
    1.46875 in
  • Outside Diameter  
    3.9500 in
  • Overall Width
    1.75 in
  • Pitch Diameter
    3.2 in
  • Set Screw Size
    1/4-20X1/4 in
  • Storage Dimension Height
    2.4375 in
  • Storage Dimension Length
    4.75 in
  • Storage Dimension Width
    4.75
  • Weight
    3.47 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950236155
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • UPC_NO
    697950236155

Overview

Mfr description
2BK40 5/8 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text