Motion
AK104 1
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 10 in Pitch Dia., 10.25 in O.D., Finished, 1.0000 in Bore Size, Cast Iron Material
Mi Item #03133510
MFR #AK104 1
Price$130.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 10 in Pitch Dia., 10.25 in O.D., Finished, 1.0000 in Bore Size, Cast Iron Material
Mi Item #03133510
MFR #AK104 1

Mfr description
AK104 1 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.07/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1 in
  • Face Width  
    0.7500 in
  • Hub Outside Diameter
    2.7500 in
  • Hub Projection
    .781
  • Keyway Size
    1/4 X 1/8 in
  • Length Through Bore  
    1.46875 in
  • Outside Diameter  
    10.2500 in
  • Overall Width
    .75 in
  • Pitch Diameter
    10 in
  • Set Screw Size
    5/16-18X5/16 in
  • Storage Dimension Height
    1.46875 in
  • Storage Dimension Length
    10.25 in
  • Storage Dimension Width
    10.25
  • Weight
    5.90 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950228686
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • UPC_NO
    697950228686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)