Motion
AK15 5/8
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1.3 in Pitch Dia., 1.55 in O.D., Finished, 0.6250 in Bore Size, Steel Material
MI ITEM #03133541
MFR #AK15 5/8
Your Price$24.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1.3 in Pitch Dia., 1.55 in O.D., Finished, 0.6250 in Bore Size, Steel Material
MI ITEM #03133541
MFR #AK15 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.86/each(List $25.13)

Overview

Mfr description
AK15 5/8 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    5/8 in
  • Keyway Size
    5/16 X 5/32 in
  • Material
    Steel
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    1.3 in
  • Overall Width
    .656 in
  • Pulley Construction
    Solid
  • Hub Outside Diameter
    1.2500 in
  • Storage Dimension Height
    1.1875 in
  • Hub Projection
    .438
  • Storage Dimension Length
    2.125 in
  • Storage Dimension Width
    2.125
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950224107
  • UPC_NO
    697950224107
  • Weight
    1.00 lbs
  • Set Screw Size
    1/4-20X1/4 in
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text