Motion
AK17 1/2
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1.5 in Pitch Dia., 1.75 in O.D., Finished, 0.5000 in Bore Size, Steel Material
Mi Item #03133545
MFR #AK17 1/2
Price$28.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1.5 in Pitch Dia., 1.75 in O.D., Finished, 0.5000 in Bore Size, Steel Material
Mi Item #03133545
MFR #AK17 1/2

Mfr description
AK17 1/2 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.03/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1/2 in
  • Face Width  
    0.6560 in
  • Hub Outside Diameter
    1.5625 in
  • Hub Projection
    .438
  • Keyway Size
    None
  • Length Through Bore  
    0.9375 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    .656 in
  • Pitch Diameter
    1.5 in
  • Set Screw Size
    #10-24X3/16 in
  • Storage Dimension Height
    1.1875 in
  • Storage Dimension Length
    2.125 in
  • Storage Dimension Width
    2.125
  • Weight
    0.39 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950224121
  • Material
    Steel
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    697950224121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)