Motion
AK27 3/4
V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 0.7500 in Bore Size, 2.7000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #03133582
MFR #AK27 3/4
Your Price$29.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 0.7500 in Bore Size, 2.7000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #03133582
MFR #AK27 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.66/each(List $34.11)

Overview

Mfr description
AK27 3/4 FHP SHEAVE BS
  • Fractional Horsepower Sheaves for light duty applications
  • Single and double groove designs
  • Precision machined grooves
  • Statically balanced

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    0.7500 in
  • Keyway Size
    3/16 X 3/32 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Datum Diameter
    2.5000 in
  • Pitch Diameter
    2.5 in
  • Overall Width
    .656 in
  • Pulley Construction
    Webbed
  • Hub Outside Diameter
    1.8750 in
  • Storage Dimension Height
    1.375 in
  • Hub Projection
    .438
  • Storage Dimension Length
    2.875 in
  • Storage Dimension Width
    2.875
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950225036
  • UPC_NO
    697950225036
  • Weight
    0.80 lbs
  • Set Screw Size
    1/4-20X1/4 in
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text