Motion
AK46 1/2
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 4.2 in Pitch Dia., 4.45 in O.D., Finished, 0.5000 in Bore Size, Cast Iron Material
Mi Item #03133630
MFR #AK46 1/2
Price$64.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 4.2 in Pitch Dia., 4.45 in O.D., Finished, 0.5000 in Bore Size, Cast Iron Material
Mi Item #03133630
MFR #AK46 1/2

Mfr description
AK46 1/2 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.37/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1/2 in
  • Bushing Bore Range
    1.0000 to 1.6875 in
  • Face Width  
    0.7500 in
  • Hub Outside Diameter
    2.2500 in
  • Hub Projection
    .469
  • Keyway Size
    None
  • Length Through Bore  
    1.15625 in
  • Outside Diameter  
    4.4500 in
  • Overall Width
    .75 in
  • Pitch Diameter
    4.2 in
  • Set Screw Size
    #10-24X3/16 in
  • Storage Dimension Height
    1.15625 in
  • Storage Dimension Length
    4.45 in
  • Storage Dimension Width
    4.45
  • Weight
    2.00 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950227542
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • UPC_NO
    697950227542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)