Motion
AK59 1 3/16
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 5.5 in Pitch Dia., 5.75 in O.D., Finished, 1.1875 in Bore Size, Cast Iron Material
MI ITEM #03133666
MFR #AK59 1 3/16
Your Price$74.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 5.5 in Pitch Dia., 5.75 in O.D., Finished, 1.1875 in Bore Size, Cast Iron Material
MI ITEM #03133666
MFR #AK59 1 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.96/each(List $86.20)

Overview

Mfr description
AK59 1 3/16 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-3/16 in
  • Keyway Size
    1/4 X 1/8 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    5.5 in
  • Overall Width
    .75 in
  • Pulley Construction
    Arm / Spoke
  • Storage Dimension Height
    1.15625 in
  • Hub Projection
    .469
  • Storage Dimension Length
    5.75 in
  • Storage Dimension Width
    5.75
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950227962
  • UPC_NO
    697950227962
  • Weight
    2.70 lbs
  • Set Screw Size
    5/16-18X5/16 in
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text