Motion
AK61 5/8
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 5.7 in Pitch Dia., 5.95 in O.D., Finished, 0.6250 in Bore Size, Cast Iron Material
MI ITEM #03133678
MFR #AK61 5/8
Your Price$77.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 5.7 in Pitch Dia., 5.95 in O.D., Finished, 0.6250 in Bore Size, Cast Iron Material
MI ITEM #03133678
MFR #AK61 5/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$77.95/each(List $86.89)

Overview

Mfr description
AK61 5/8 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    5/8 in
  • Keyway Size
    3/16 X 3/32 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1.0000 to 1.6875 in
  • Pitch Diameter
    5.7 in
  • Overall Width
    .75 in
  • Pulley Construction
    Arm / Spoke
  • Storage Dimension Height
    1.15625 in
  • Hub Projection
    .469
  • Storage Dimension Length
    5.95 in
  • Storage Dimension Width
    5.95
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950227986
  • UPC_NO
    697950227986
  • Weight
    2.80 lbs
  • Set Screw Size
    1/4-20X1/4 in
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text