Motion
BK160 1 1/4
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 1 Groove, 15 in Pitch Dia., 15.75 in O.D., Finished, 1.2500 in Bore Size, Cast Iron Material
MI ITEM #03133779
MFR #BK160 1 1/4
Price$308.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 1 Groove, 15 in Pitch Dia., 15.75 in O.D., Finished, 1.2500 in Bore Size, Cast Iron Material
MI ITEM #03133779
MFR #BK160 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$308.08/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-1/4 in
  • Face Width  
    0.8750 in
  • Hub Outside Diameter
    3.0000 in
  • Hub Projection
    .656
  • Keyway Size
    1/4 X 1/8 in
  • Length Through Bore  
    1.46875 in
  • Outside Diameter  
    15.7500 in
  • Overall Width
    .875 in
  • Pitch Diameter
    15 in
  • Set Screw Size
    5/16-18X5/16 in
  • Storage Dimension Height
    1.46875 in
  • Storage Dimension Length
    15.75 in
  • Storage Dimension Width
    15.75
  • Weight
    10.00 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950235677
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • UPC_NO
    697950235677

Overview

Mfr description
BK160 1 1/4 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text