Motion
BK23 1
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 1 Groove, 0 in Pitch Dia., 2.3 in O.D., Finished, 1.0000 in Bore Size, Steel Material
Mi Item #03133787
MFR #BK23 1
Price$38.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 1 Groove, 0 in Pitch Dia., 2.3 in O.D., Finished, 1.0000 in Bore Size, Steel Material
Mi Item #03133787
MFR #BK23 1

Mfr description
BK23 1 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.01/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1 in
  • Face Width  
    0.8125 in
  • Hub Outside Diameter
    1.7500 in
  • Hub Projection
    .406
  • Keyway Size
    1/4 X 1/8 in
  • Length Through Bore  
    1.0625 in
  • Outside Diameter  
    2.3000 in
  • Overall Width
    .8125 in
  • Pitch Diameter
    0 in
  • Set Screw Size
    5/16-18X5/16 in
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    2.3 in
  • Storage Dimension Width
    2.3
  • Weight
    0.65 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950226347
  • Material
    Steel
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    697950226347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)