Motion
BK26 5/8
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 1 Groove, 2 in Pitch Dia., 2.6 in O.D., Finished, 0.6250 in Bore Size, Steel Material
MI ITEM #03133799
MFR #BK26 5/8
Your Price$37.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 1 Groove, 2 in Pitch Dia., 2.6 in O.D., Finished, 0.6250 in Bore Size, Steel Material
MI ITEM #03133799
MFR #BK26 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.48/each(List $43.10)

Overview

Mfr description
BK26 5/8 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    5/8 in
  • Keyway Size
    3/16 X 3/32 in
  • Material
    Steel
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    2 in
  • Overall Width
    .8125 in
  • Pulley Construction
    Solid
  • Hub Outside Diameter
    1.7500 in
  • Storage Dimension Height
    1.0625 in
  • Hub Projection
    .406
  • Storage Dimension Length
    2.6 in
  • Storage Dimension Width
    2.6
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950226651
  • UPC_NO
    697950226651
  • Weight
    0.80 lbs
  • Set Screw Size
    1/4-20X1/4 in
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text