Motion
BK34 1
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 1 Groove, 2.8 in Pitch Dia., 3.55 in O.D., Finished, 1.0000 in Bore Size, Cast Iron Material
MI ITEM #03133822
MFR #BK34 1
Your Price$52.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 1 Groove, 2.8 in Pitch Dia., 3.55 in O.D., Finished, 1.0000 in Bore Size, Cast Iron Material
MI ITEM #03133822
MFR #BK34 1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$52.65/each(List $61.43)

Overview

Mfr description
BK34 1 FHP SHEAVE
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Keyway Size
    1/4 X 1/8 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1.0000 to 1.1250 in
  • Pitch Diameter
    2.8 in
  • Overall Width
    .875 in
  • Pulley Construction
    Web
  • Hub Outside Diameter
    2.0000 in
  • Storage Dimension Height
    1.15625 in
  • Hub Projection
    .406
  • Storage Dimension Length
    3.55 in
  • Storage Dimension Width
    3.55
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950120614
  • UPC_NO
    697950120614
  • Weight
    1.33 lbs
  • Set Screw Size
    5/16-18X5/16 in
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text