Motion
BK34 1/2
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 1 Groove, 2.8 in Pitch Dia., 3.55 in O.D., Finished, 0.5000 in Bore Size, Cast Iron Material
Mi Item #03133824
MFR #BK34 1/2
Price$53.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 1 Groove, 2.8 in Pitch Dia., 3.55 in O.D., Finished, 0.5000 in Bore Size, Cast Iron Material
Mi Item #03133824
MFR #BK34 1/2

Mfr description
BK34 1/2 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.42/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1/2 in
  • Bushing Bore Range
    0.5000 to 1.1250 in
  • Face Width  
    0.8750 in
  • Hub Outside Diameter
    2.0000 in
  • Hub Projection
    .406
  • Keyway Size
    None
  • Length Through Bore  
    1.15625 in
  • Outside Diameter  
    3.5500 in
  • Overall Width
    .875 in
  • Pitch Diameter
    2.8 in
  • Set Screw Size
    #10-24X3/16 in
  • Storage Dimension Height
    1.15625 in
  • Storage Dimension Length
    3.55 in
  • Storage Dimension Width
    3.55
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950231167
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • UPC_NO
    697950231167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)