Motion
BK47 1/2
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 1 Groove, 3.7 in Pitch Dia., 4.45 in O.D., Finished, 0.5000 in Bore Size, Cast Iron Material
MI ITEM #03133848
MFR #BK47 1/2
List Price$77.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 1 Groove, 3.7 in Pitch Dia., 4.45 in O.D., Finished, 0.5000 in Bore Size, Cast Iron Material
MI ITEM #03133848
MFR #BK47 1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.22/each for your price

Overview

Mfr description
BK47 1/2 FHP SHEAVE BS
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1/2 in
  • Keyway Size
    None
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    3.7 in
  • Overall Width
    .875 in
  • Pulley Construction
    Web
  • Hub Outside Diameter
    2.1250 in
  • Storage Dimension Height
    1.15625 in
  • Hub Projection
    .406
  • Storage Dimension Length
    4.45 in
  • Storage Dimension Width
    4.45
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950232034
  • UPC_NO
    697950232034
  • Weight
    2.30 lbs
  • Set Screw Size
    #10-24X3/16 in
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text