Motion
10N4-13
Automotive End Yoke, Bearing Cap Diameter: 0.94", Centerline to End/Flange End: 2-1/2", Hole Type: Rounded
MI ITEM #03134379
MFR #10N4-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive End Yoke, Bearing Cap Diameter: 0.94", Centerline to End/Flange End: 2-1/2", Hole Type: Rounded
MI ITEM #03134379
MFR #10N4-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10N4-13 END YOKE

Specifications

  • Yoke Type
    End
  • Bearing Cap Diameter
    0.94 in
  • Centerline To End Flange End
    2-1/2 in
  • Distance Across Ears
    2.19 in
  • Hole Type
    Rounded
  • Bore Diameter
    3/4 in
  • Butt Diameter
    1.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text