Motion
10N4-32
Automotive End Yoke, Bearing Cap Diameter: 0.94", Centerline to End/Flange End: 2-1/2"
MI ITEM #03134384
MFR #10N4-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive End Yoke, Bearing Cap Diameter: 0.94", Centerline to End/Flange End: 2-1/2"
MI ITEM #03134384
MFR #10N4-32

Mfr description
10N4-32 SLIP YOKE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bearing Cap Diameter
    0.94 in
  • Bore Diameter
    1.13 in
  • Butt Diameter
    2 in
  • Centerline To End Flange End
    2-1/2 in
  • Distance Across Ears
    2.19 in

Details

  • Hole Type
    Hexagonal
  • Yoke Type
    End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)