Motion
10N4-63
Automotive End Yoke, Bearing Cap Diameter: 0.94", Centerline to End/Flange End: 2-1/2", Hole Type: Rounded
Mi Item #03134388
MFR #10N4-63
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive End Yoke, Bearing Cap Diameter: 0.94", Centerline to End/Flange End: 2-1/2", Hole Type: Rounded
Mi Item #03134388
MFR #10N4-63

Mfr description
10N4-63 END YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bearing Cap Diameter
    0.94 in
  • Bore Diameter
    0.88 in
  • Butt Diameter
    1.63 in
  • Centerline To End Flange End
    2-1/2 in
  • Distance Across Ears
    2.19 in

Details

  • Hole Type
    Rounded
  • Yoke Type
    End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)